Shop All Patio Dining Chairs & Stools
Coolaroo
Coolaroo 450540 13 ft. 1 in. x 13 ft. 1 in. Butterfly Gazebo; Charcoal
Mfr # 450540
Zoro # G104036384
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coolaroo
- MFR # 450540
- Zoro # G104036384
- UPC # 799870450540
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
The Butterfly Gazebo design elevates your outdoor space with a modern look. Strong and durable with an all-weather fabric cover, the Butterfly Gazebo is simple to install and easy to clean.
Features- All weather Xceltex fabric is a fast-drying, lighter and more durable fabric
- Blocks up to 99% of harmful UV rays
- Rinse with hose and allow to air dry
- Rinse with hose and allow to air dry
- Take down in high winds
- Do not machine wash
- Do not bleach
- Do not iron
- Color: Charcoal
- Frame Material: Steel
- Fabric Material: Xceltex
- UV Block: 99%
- Size: 13' 1" x 13' 1"
- Weight: 114 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Breather (28423)
- NANUK CASES Case w/foam insert for AR - Black (990S-081BK-0A0-14098)
- HTH HTH 8 lbs Ultra Tablet Chlorinating Chemicals (HT7627)
- MTD Cable-Engage W/Sea (946-05124A)
- COSCO Novogratz Poolside Collection, Chandler Stacking Dining Chairs, Indoor/Outdoor, Turquoise 2PK (87817WHT2E)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 37"H Set of Two Dining Chairs with Cushions (AWWF06FF)
- FLASH FURNITURE Black All-Weather Armless Steel Dining Chair, 4PK (4-XU-CH-10318-BK-GG)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Oval Back Design, Blue, PK 4 (QI004226.BL.4)
- FLASH FURNITURE Orange Metal Indoor-Outdoor Stackable Chair (4-CH-31230-OR-GG)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Oval Back Design, Blue (QI004226.BL)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Dining Set with 30"H Table with Glass Top and Two Chairs (AWWF056FF)
- Coolaroo Outdoor Chairs