Shop All Evaporative Coolers
This Product is Discontinued
Cool-Space
Avalanche Evaporative Cooler, 36" 3600 sq ft coverage (Discontinued)
Mfr # CS6-36-VD
Zoro # G7833502
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120
- Material Polyethelene
- Height 72
- Color Gray
- Depth 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool-Space
- MFR # CS6-36-VD
- Zoro # G7833502
- UPC # 868467000335
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Height | 72 |
Depth | 30 |
Fan Size | 36" Diameter |
Length | 62.5 |
Details
Voltage | 120 |
Item | Evaporative Cooler |
Material | Polyethelene |
Color | Gray |
Series | Avalanche |
Fan Speed | Variable |
Cooling Coverage Area | 3600 Square Ft. |
Air Flow: Low | 6400 cfm |
Water Reservoir Capacity | 46 Gallons |
Weight | 270 lbs. |
Fan Drive | Direct |
Air Flow: Max | 9700 cfm |
Description
Evaporative Cooler,36 In.,V-Speed,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.