Shop All Footwear Accessories
Cool Kitchen
Thumb Tacks; White - Pack of 40
Mfr # CO1639557
Zoro # G604031582
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO1639557
- Zoro # G604031582
- UPC # 752516174590
- Country of Origin China
- Category Footwear Accessories
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Thumb Tacks, White
- Pack of 40
- Height: 83
- Length: 400
- Width: 156
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (KKC5B-02-S)
- EDGE Dawson Anti-Fog Safety Glasses Smoke Lens Black Frame 1 pk (XD416VS-SL)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5, Width: 3 in (65967)
- GLOWEAR BY ERGODYNE Lime 3XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- ZORO SELECT Replacement Cleats, 1/2 x 1/2 In, PK30 (CLEAT-30)
- SOF SOLE Shoe Laces, 54" L, Polyester, Bl, PR (84734)
- ERGODYNE Traction Device, Color Black, 16 1/2" L, PR (6326)
- BEKINA Insoles for StepliteX/Thermolite Series Boots, Size 9 (B111/9980P912-09)
- ZORO SELECT Portable Base Scrusher(r), Steel (I-4S)
- BEST SANITIZERS Vertical Brush, 12" L x 6" W x 6" H (USP20110)
- DUE NORTH Replacement Spikes, Tungsten/Carbide, PK6 (V3550770-O/S)
- Cool Kitchen Footwear Accessories