Shop All Mops
Cool Kitchen
Mop Head, 16 oz Dry Wt, 4 Ply Cotton, CO564102
Mfr # CO564102
Zoro # G503793666
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cool Kitchen
- MFR # CO564102
- Zoro # G503793666
- UPC # 723902248133
- Country of Origin China
- Category Mops
Details
Mop Head Material | Cotton |
Item | Mop Head |
Description
Features
- Blue & White Ribbon.
- 16 oz. Cotton 4 Ply Mop Head.
- Wrapped With Distinctive Blue Cord.
- Soft Absorbent Fiber.
- For General Damp Mopping.
- Use With Handle TVs No. 484-496, 484-532 Or 484-546.
- Hanging Poly Bag.
- Dimension - 15.5 L x 7 W x 9 H in.
- Item Weight - 1.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Standard Twin Toilet Tissue Dispenser, 13 x 8 3/4, Black (R3670BKBW)
- DECKO BATH PRODUCTS CHR Paper Towel Holder (38310)
- GEORGIA-PACIFIC Pacific Blue Select C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (20241)
- TOUGH GUY 12 in Sweep Face Broom, Stiff, Natural, Tan (90769)
- COOL KITCHEN 01320 16 oz. Janit Heavy Duty Mop Head (CO30641)
- COOL KITCHEN 01314 Loop Finish Mop Head - Large (CO138683)
- COOL KITCHEN 01323 32 oz. Janit Heavy Duty Mop Head (CO593161)
- COOL KITCHEN Cotton Cut End Mop Kit (CO1734494)
- COOL KITCHEN 01321 20 oz. Janit Heavy Duty Mop Head (CO138760)
- ELITE MOPS & BROOMS Lanier 109-32PLY-No.32 32 Ply Mop Head Cut End Cotton Yarn (10477)
- MR. CLEAN Mr. Clean Magic Eraser 10.5 in. W Roller Mop with Scrub Brush (446840)
- Cool Kitchen Floor Mops, Buckets & Wringers