Shop All Generator & Power Inverter Accessories
Cool Kitchen
Large Waterproof Generator Cover
Mfr # CO45464
Zoro # G704146889
$40.49
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
- Brand Cool Kitchen
- MFR # CO45464
- Zoro # G704146889
- UPC # 654204078060
- Country of Origin China
- Category Generator & Power Inverter Accessories
Details
Item | Generator Cover |
Description
The is the best way to protect your valuable investment. This Generator Cover won't stretch and shrink in hot or cold temperatures and helps keep rain dust and dirt off the generator while not in use. Protects from moisture dust UV rays weather and more. The Generator Cover is constructed of 600D polyester with a PVC coating and fitted with an elastic cord drawstring around the bottom to keep your generator dry and protected. Intended for use with 7000 watt generators less than 28.75 L x 18.5 D x 24 H inches. Features: Durable 600D polyester with a PVC coating keeps generator dry and protected For 7000 watt generators with and approximate size of 28.75 L x 18.5 D x 24 H inches Elastic adjustable cord in bottom hem for slip-on fit Protect generators from rain dust and UV rays Not for use on generators that are running. Always allow time for the generator to cool before using
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130HID)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 250V AC, Actuator Location: Side (LSM-11S-RLA)
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR24D06)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31GG3EEX)
- COOL KITCHEN Extra Large Waterproof Generator Cover (CO9966)
- RELIANCE CONTROLS Manual Transfer Switch, 30A, 125/250V (31406CRK)
- GENERAC Maintenance Kit 20 kW 999CC (6485)
- GENERAC Cold Weather Kit for Diesel Generator (6560)
- GENERAC Lockable Fuel Cap for Diesel Generator (6512)
- GENERAC Maintenance Kit 8 kW, 410cc Kit (5662)
- DUROMAX 240v 30A 10GA 25Ft Generator Cord with Cord Hanger (XP3025GC)
- Cool Kitchen Generator & Power Inverter Accessories