Shop All Generator & Power Inverter Accessories
Cool Kitchen
Extra Large Waterproof Generator Cover
Mfr # CO9966
Zoro # G304147095
product price: $42.99
/ea
$42.99
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
- Brand Cool Kitchen
- MFR # CO9966
- Zoro # G304147095
- UPC # 657248053222
- Country of Origin China
- Category Generator & Power Inverter Accessories
Details
Item | Generator Cover |
Description
The XLarge Waterproof Generator Cover is the best way to protect your valuable investment. This Generator Cover won't stretch and shrink in hot or cold temperatures and helps keep rain dust and dirt off the generator while not in use. Protects from moisture dust UV rays weather and more. The Generator Cover is constructed of 600D polyester with a PVC coating and fitted with an elastic cord drawstring around the bottom to keep your generator dry and protected. Intended for use with 15 000 watt generators less than 37 L x 25 D x 27.5 H inches. Features: Durable 600D polyester with a PVC coating keeps generator dry and protected For 15 000 watt generators with and approximate size of 37 L x 25 D x 27.5 H inches Elastic adjustable cord in bottom hem for slip-on fit Protect generators from rain dust and UV rays Not for use on generators that are running. Always allow time for the generator to cool before using
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 2-20 psi, Spade Terminals (100L-1-1-2/20-4)
- LEVITON Electrical Plugs 5-20R Power Ind Conn Clear (8319-PLC)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 9A, 250V AC, Non-Indicating (FRN-R-9)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WKV)
- QWIKPRODUCTS QwikPad for Generators (Briggs and Stratton, Pwr Protn) (QT8215)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- CLASSIC ACCESSORIES StormPro RainProof Heavy-Duty Generator Cover, 36"L x 26"W x 30"H (52-227-061001-EC)
- CHAMPION POWER EQUIPMENT 50-Amp Manual Transfer Switch (201193)
- GENERAC Emergency Stop for Diesel Generator (6510)
- GENERAC Extreme Cold Weather Kit for 9.0L, 100-150kW (9884)
- GENERAC Spill Box Drain Back Kit (6511)
- Cool Kitchen Generator & Power Inverter Accessories