Shop All Drywall Screws
Cool Kitchen
Drywall Screw, #6 x 1-1/4 in, Bugle Head
Mfr # CO2659088
Zoro # G109174203
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
- Screw Size #6
- Fastener Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cool Kitchen
- MFR # CO2659088
- Zoro # G109174203
- UPC # 753678988551
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Details
Head Type | Bugle |
Item | Drywall Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x2 1/2 L (WWG-CLP-276)
- ZORO SELECT #2-56 x 1-1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0125)
- G.L. HUYETT Support Ring, M68 x 55 x 3 DIN 988 (SS-055068-3)
- ZORO SELECT Rivet Nut, M8-1.25 Thread Size, 0.685 in Flange Dia., 0.68 in L, Steel, 25 PK (M69135.080.0150)
- SABERDRIVE Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Torx Drive, 254 PK (54870)
- SENCO Drywall Screw, #6 x 1-1/4 in, Flat Head (9626011)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0125)
- NEWPORT FASTENERS Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (786935)
- BUILDRIGHT Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 784 PK (54957)
- MIDWEST FASTENER Drywall Screw, #6 x 2 in, Steel, Flat Head Square Drive, 35 PK (30865)
- SCREW PRODUCTS Drywall Screw, #6 x 1-5/8 in, Steel, Bugle Head Phillips Drive (DW-6158C-50)
- Cool Kitchen Drywall Screws