Shop All Chainsaw Sharpeners
Cool Kitchen
Chainsaw Sharpener & Grinder Stand
Mfr # CO1523115
Zoro # G904147075
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO1523115
- Zoro # G904147075
- UPC # 780997247700
- Country of Origin China
- Category Chainsaw Sharpeners
Description
is the leading manufacturer of high-quality industrial products. We offer products to enhance your outdoor experience. Our product line includes Timber Jack with fibreglass handle, Log Dolly with Skidding Arch, Swivel Grab Skidding Tongs, Stand-Up Inflatable, ; Our range of tools has modelled for use by hand, Skid Loaders or Small Tractors. We pride ourselves by manufacturing high standard goods.
Features- Universal mounting plate fits most sharpeners and bench grinders
- Ideal for sharpening or grinding in standing or sitting positions
- Powder coat finish
- Adjusts from 34" to 55" with durable locking collar
- Dimension: 18" H x 1.5" W x 43" L
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Raid, Wasp & Hornet Killer, 14oz Aerosol (668006EA)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Black, PK2 (2-XU-STA-BK-GG)
- AC WORKS Adapter NEMA L14-20P 20A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14201450)
- PRINCE WILD BIRD SEED Prince Wild Bird Seed 0016790 20 lbs Original Wild Bird Feed; Blue (16790)
- CRESCENT NICHOLSON FILE CHAIN SAW 5/32X6"" (01630)
- A & I PRODUCTS Deluxe Pro Sharpening Kit 5/32" (4.0 MM) 16" x5" x1" (A-B1A224L)
- BAHCO Bahco Round Chain Saw File, 8-7/32" D (168-8-5.5-1P)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .050"Gauge, A074 Bar Mnt, 12" (120SDEA074)
- OREGON DuraCut Bar, .050"Gauge, D025 Bar Mnt, 24" (240ATMD025)
- OREGON Side Slide Breaker Anvil, for Oregon Chain Grinder and Chain Breakers (111939)
- PFERD 7/32 CHAIN SHARP CSX - w/ Round and Flat Files (17304)
- Cool Kitchen Chainsaw Sharpeners