Shop All Electric Heater Parts
Cool Kitchen
C17024X6 Return Grille Louver White - 24 x 6 in.
Mfr # CO881409
Zoro # G904147495
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO881409
- Zoro # G904147495
- UPC # 727272050297
- Country of Origin China
- Category Electric Heater Parts
Description
Features
- Size: 24" x 6"
- White powder coating
- Counter-sunk screw holes with 2" screws
- Each grille is individually shrinkwrapped
- Dimension: 25.9" H x 7.9" W x 0.5" L
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Portable Air Scrubber, 2 Speeds, 120V (A600)
- AMERIMAX HOME PRODUCTS Flashing Alum10X10Wh/Brn (69410)
- KING ELECTRIC Efw Multiwatt Large Wall Heater 240V 4000W White (EFW2440-MW-W)
- BELIMO Valve Assembly, 2in, Non Spring Return (B249VS+GMX24MFTX1)
- DAYTON Thermostat (PH902-019-US-A)
- GLOBAL INDUSTRIAL 25' L Cable SO 12/4 Wire For Salamander Heater, With Terminals (246063)
- QMARK Element (302012806)
- TPI Terminal Board, 60-100KW, 5100 (56809001)
- DAYTON Thermostat (PH-936-007)
- GLOBAL INDUSTRIAL 25' L Cable SO 4/3 Wire For Salamander Heater, With Terminals (246065)
- TPI Fan Blade, 80-100KW, 5100 (58577002)
- Cool Kitchen Electric Heater Parts