Shop All Air Vent Covers & Floor Registers
Cool Kitchen
C17014X08 Sidewall Return Air Grille 14 x 8 in.
Mfr # CO715230
Zoro # G103736940
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cool Kitchen
- MFR # CO715230
- Zoro # G103736940
- UPC # 657248331870
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Size: 14" x 8"
- Heavy duty construction
- Durable powder coated white finish
- 1/2" louver spaced in dual angular formation for greater strength and maximum area
- Dimension: 15.9" H x 9.9" W x 0.5" L
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Radiator Test Kit (1YMH2)
- HEAT WAGON Ignitor (103934-01)
- JOHNSON CONTROLS 20 in. /100LS, 100/425m/rHS, AMM.#SW (P70MA-11)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ8)
- COOL KITCHEN C150MB 04X12 12 x 4 in. Brown Floor Register - Brown - 12 x 4 in. (CO3314112)
- COOL KITCHEN C150MB 06X12 12 x 6 in. Floor Register (CO709603)
- COOL KITCHEN C150MB 02X10 10 x 2 in. Brown Floor Register (CO880849)
- COOL KITCHEN C102M08X06 2-Way Wall Ceiling Register 8 x 6 in. (CO710181)
- COOL KITCHEN C123RW24X6 Baseboard Return Air Grille White - 24 x 6 in. (CO156528)
- COOL KITCHEN C167-MSN04X12 Floor Register Satin Nickel - 4 x 12 in. (CO713720)
- PROSOURCE Register Sidewall 2Wy 12X6 Wht (SW02-12X6)
- Cool Kitchen Air Vent Covers & Floor Registers