Shop All Air Vent Covers & Floor Registers
Cool Kitchen
C17010X08 10 x 8 in. Return Air Grille
Mfr # CO613357
Zoro # G803737742
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO613357
- Zoro # G803737742
- UPC # 654204852653
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Assembled Width: 10 in.
- Color Finish: White
- Material: Steel
- Product Type: Return Air Grille
- Assembled Height: 8 in.
- Magnetic: No
- Paintable: No
- Air Deflection: 1-Way
- Adjustable: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 10 in. Dia. (ARD10TZ)
- DAYTON Exhaust Fan, 12 In, 3 Phase, Haz Location (10D996)
- FRIGIDAIRE Air Conditioner, Residential, 10000BtuH (FFRE103WA1)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, NPT Outlet: 1/2 in (NTD600-N1C9A)
- COOL KITCHEN C167-MSN04X12 Floor Register Satin Nickel - 4 x 12 in. (CO713720)
- COOL KITCHEN C150MB 04X12 12 x 4 in. Brown Floor Register - Brown - 12 x 4 in. (CO3314112)
- COOL KITCHEN C150MB 02X10 10 x 2 in. Brown Floor Register (CO880849)
- COOL KITCHEN C150MB 06X12 12 x 6 in. Floor Register (CO709603)
- COOL KITCHEN C123RW24X6 Baseboard Return Air Grille White - 24 x 6 in. (CO156528)
- COOL KITCHEN C102M08X06 2-Way Wall Ceiling Register 8 x 6 in. (CO710181)
- TRUE AIRE Return Grille White16X16 (C170 16X16)
- Cool Kitchen Air Vent Covers & Floor Registers