Shop All Air Vent Covers & Floor Registers
Cool Kitchen
C170 14X12 14 x 12 in. Return Air Grille
Mfr # CO716609
Zoro # G804002511
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cool Kitchen
- MFR # CO716609
- Zoro # G804002511
- UPC # 657248334161
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Assembled Height: 12 in.
- Assembled Width: 14 in.
- Color Finish: White
- Product Type: Return Air Grille
- Material: Steel
- Adjustable: No
- Paintable: No
- Air Deflection: 1-Way
- Magnetic: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X30X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (14301.13 4PK)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49987)
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 455602-019, 2PK (20255.9AB)
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 11 (2DYT9)
- COOL KITCHEN CM150MB 04X10 10 x 4 in. Brown Floor Register - Brown - 10 x 4 in. (CO2742125)
- COOL KITCHEN C166-VAB04X10 Victorian Floor Register Antique Brass - 4 x 10 in. (CO2185196)
- COOL KITCHEN C150MB 04X12 12 x 4 in. Brown Floor Register - Brown - 12 x 4 in. (CO3314112)
- COOL KITCHEN C150MB 06X12 12 x 6 in. Floor Register (CO709603)
- COOL KITCHEN C164-OPB04X12 Scroll Floor Register Polished Brass - 12 x 4 in. (CO156219)
- COOL KITCHEN C17010X08 10 x 8 in. Return Air Grille (CO613357)
- SPEEDI-BOOT Duct Start/Take Off Collar, 7" Duct Dia (SC-07)
- Cool Kitchen Air Vent Covers & Floor Registers