Shop All Air Vent Covers & Floor Registers
Cool Kitchen
C170 12X12 12 x 12 in. Return Air Grille
Mfr # CO713792
Zoro # G503737752
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO713792
- Zoro # G503737752
- UPC # 657248334178
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Assembled Width: 12 in.
- Color Finish: White
- Material: Steel
- Product Type: Return Air Grille
- Magnetic: No
- Air Deflection: 1-Way
- Paintable: No
- Adjustable: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM ExtFn, 14In Bld Dia, Galvalum, 115V (AX14-3)
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/4 In (6788)
- DIVERSITECH Fin Tool, Kit, 6Pcs.Supercomb, PK6 (T-400)
- ELIMA-DRAFT Commercial 2-Way Air Deflector Cover for 4 Ft. Linear Diffuser (ELMDCOML2DEF4325)
- COOL KITCHEN C150MB 04X12 12 x 4 in. Brown Floor Register - Brown - 12 x 4 in. (CO3314112)
- COOL KITCHEN C166-VAB04X10 Victorian Floor Register Antique Brass - 4 x 10 in. (CO2185196)
- COOL KITCHEN C102M08X06 2-Way Wall Ceiling Register 8 x 6 in. (CO710181)
- COOL KITCHEN C167-MSN04X12 Floor Register Satin Nickel - 4 x 12 in. (CO713720)
- COOL KITCHEN C150MB 06X12 12 x 6 in. Floor Register (CO709603)
- COOL KITCHEN CM150MB 04X10 10 x 4 in. Brown Floor Register - Brown - 10 x 4 in. (CO2742125)
- ZORO SELECT Return Air Grille, 23.75 X 23.75, Enamel, Steel (4MJU7)
- Cool Kitchen Air Vent Covers & Floor Registers