Shop All Air Vent Covers & Floor Registers
Cool Kitchen
C166-VMB04X10 Victorian Floor Register Matte Black - 4 x 10 in.
Mfr # CO156527
Zoro # G504016573
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO156527
- Zoro # G504016573
- UPC # 654204836905
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Size ; 10" x 4"
- A nostalgic collection fashioned with an eye towards accurately reproducing the styles of the Victorian past while using the materials of the present
- Matte black finish
- Smoothglide damper
- High quality steel components , no plastic
- High quality plating
- Dimension: 11.5" H x 5.5" W x 2" L
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS Vent Damper, 6-1/16 in L x 9-7/8 in H, SS (GVD-5PL)
- AIR HANDLER Fiberglass Air Filter, 12x30x1", MERV 5 (5W981)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK15)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A164)
- COOL KITCHEN C123RW24X6 Baseboard Return Air Grille White - 24 x 6 in. (CO156528)
- COOL KITCHEN C150MB 02X10 10 x 2 in. Brown Floor Register (CO880849)
- COOL KITCHEN C150MB 06X12 12 x 6 in. Floor Register (CO709603)
- COOL KITCHEN C102M08X06 2-Way Wall Ceiling Register 8 x 6 in. (CO710181)
- COOL KITCHEN C166-VAB04X10 Victorian Floor Register Antique Brass - 4 x 10 in. (CO2185196)
- COOL KITCHEN C164-OPB04X12 Scroll Floor Register Polished Brass - 12 x 4 in. (CO156219)
- TRU AIRE Baseboard Return 30X6 (C123RW 30X6)
- Cool Kitchen Air Vent Covers & Floor Registers