Shop All Air Vent Covers & Floor Registers
Cool Kitchen
C150MWT 04X12 12 in. x 4 in. Floor Register
Mfr # CO159635
Zoro # G503774269
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cool Kitchen
- MFR # CO159635
- Zoro # G503774269
- UPC # 654204852714
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Assembled Height: 4 in.
- Color Finish: White
- Material: Steel
- Assembled Width: 12 in.
- Product Type: Floor Register
- Adjustable: No
- Air Deflection: 1-Way
- Magnetic: No
- Paintable: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial® Ultrasonic Humidifier Cool Mist 150 Pints Output Per Day (ZS-10Z)
- HONEYWELL Snap Switch Controller, SPDT (L404F1102)
- MEPCO Steam Trap, 1/2" NPT Outlet (1E-APG)
- BROAN Grill Assembly (97016497)
- COOL KITCHEN C123RW24X6 Baseboard Return Air Grille White - 24 x 6 in. (CO156528)
- COOL KITCHEN C17010X08 10 x 8 in. Return Air Grille (CO613357)
- COOL KITCHEN C167-MSN04X12 Floor Register Satin Nickel - 4 x 12 in. (CO713720)
- COOL KITCHEN C150MB 06X12 12 x 6 in. Floor Register (CO709603)
- COOL KITCHEN C166-VAB04X10 Victorian Floor Register Antique Brass - 4 x 10 in. (CO2185196)
- COOL KITCHEN C150MB 02X10 10 x 2 in. Brown Floor Register (CO880849)
- BRASS ACCENTS SCROLL REG 4x10" W/DMP PB (A03-R4410-605)
- Cool Kitchen Air Vent Covers & Floor Registers