Shop All Air Vent Covers & Floor Registers
Cool Kitchen
C150MWT 02X14 14 x 2 in. Floor Register
Mfr # CO1491500
Zoro # G403774154
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO1491500
- Zoro # G403774154
- UPC # 780997081786
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Assembled Height: 2 in.
- Assembled Width: 14 in.
- Material: Steel
- Product Type: Floor Register
- Color Finish: White
- Paintable: No
- Magnetic: No
- Adjustable: No
- Air Deflection: 1-Way
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wheel, Blower Cage, Left (ABW57L)
- TEMPCO Band Heater, 120V, 4 In. Dia., 900 Deg F (MBH20540)
- MASTER FLOW 6 in. x 24 in. 26 Gauge Round Metal Duct Pipe (26CP6X24)
- ALLANSON Universal Ignition Transformer (421-BT636)
- COOL KITCHEN C164-OPB04X12 Scroll Floor Register Polished Brass - 12 x 4 in. (CO156219)
- COOL KITCHEN C123RW24X6 Baseboard Return Air Grille White - 24 x 6 in. (CO156528)
- COOL KITCHEN C150MB 04X12 12 x 4 in. Brown Floor Register - Brown - 12 x 4 in. (CO3314112)
- COOL KITCHEN C167-MSN04X12 Floor Register Satin Nickel - 4 x 12 in. (CO713720)
- COOL KITCHEN CM150MB 04X10 10 x 4 in. Brown Floor Register - Brown - 10 x 4 in. (CO2742125)
- COOL KITCHEN C17010X08 10 x 8 in. Return Air Grille (CO613357)
- DEFLECTO Jordan 12 in. H X 5 in. W 1-Way White ABS Plastic Register Cover (MVCX512)
- Cool Kitchen Air Vent Covers & Floor Registers