Shop All Air Vent Covers & Floor Registers
Cool Kitchen
C150MB 06X12 12 x 6 in. Floor Register
Mfr # CO709603
Zoro # G803774204
product price: $35.09
/ea
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO709603
- Zoro # G803774204
- UPC # 657248334208
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Assembled Height: 6 in.
- Color Finish: Brown
- Assembled Width: 12 in.
- Product Type: Floor Register
- Material: Steel
- Air Deflection: 1-Way
- Adjustable: No
- Magnetic: No
- Paintable: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER Transition Assy 90+Rpj3 (1172227)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53241)
- AMERICAN METAL FILTER 20 X 20 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102020)
- YELLOW JACKET Coupler, Dry, Vacuum Pump (93047)
- COOL KITCHEN C102M08X06 2-Way Wall Ceiling Register 8 x 6 in. (CO710181)
- COOL KITCHEN C164-OPB04X12 Scroll Floor Register Polished Brass - 12 x 4 in. (CO156219)
- COOL KITCHEN C150MB 02X10 10 x 2 in. Brown Floor Register (CO880849)
- COOL KITCHEN CM150MB 04X10 10 x 4 in. Brown Floor Register - Brown - 10 x 4 in. (CO2742125)
- COOL KITCHEN C123RW24X6 Baseboard Return Air Grille White - 24 x 6 in. (CO156528)
- COOL KITCHEN C17010X08 10 x 8 in. Return Air Grille (CO613357)
- SPEEDI-BOOT Duct Start/Take Off Collar, 8" Duct Dia (SC-08D)
- Cool Kitchen Air Vent Covers & Floor Registers