Shop All Air Vent Covers & Floor Registers
Cool Kitchen
C150MB 02X10 10 x 2 in. Brown Floor Register
Mfr # CO880849
Zoro # G403774062
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO880849
- Zoro # G403774062
- UPC # 727272036505
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Assembled Height: 2 in.
- Assembled Width: 10 in.
- Color Finish: Brown
- Product Type: Floor Register
- Material: Steel
- Air Deflection: 1-Way
- Paintable: No
- Magnetic: No
- Adjustable: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 7 7/16 In, Width 2 3/4 In (B743-275S R)
- ROBERTSHAW 1980-018 18" Thermocouple-30Mv (1980-018)
- SCHNEIDER ELECTRIC Diaphragm for MK-2690 (PNV-102)
- DAYTON Blower, 10-1/4In, BD, Less Mtr, Whl 9-3/16 W (5NRC9)
- COOL KITCHEN C123RW24X6 Baseboard Return Air Grille White - 24 x 6 in. (CO156528)
- COOL KITCHEN CM150MB 04X10 10 x 4 in. Brown Floor Register - Brown - 10 x 4 in. (CO2742125)
- COOL KITCHEN C164-OPB04X12 Scroll Floor Register Polished Brass - 12 x 4 in. (CO156219)
- COOL KITCHEN C167-MSN04X12 Floor Register Satin Nickel - 4 x 12 in. (CO713720)
- COOL KITCHEN C166-VAB04X10 Victorian Floor Register Antique Brass - 4 x 10 in. (CO2185196)
- COOL KITCHEN C17010X08 10 x 8 in. Return Air Grille (CO613357)
- AMERICAN IMAGINATIONS 1.5 X 3, Plastic, Plastic (AI-34993)
- Cool Kitchen Air Vent Covers & Floor Registers