Shop All Appliance Parts
Cool Kitchen
C103M 12X06 12 x 6 in. 3-Way Wall & Ceiling Register
Mfr # CO157210
Zoro # G003920050
original price:
$29.69
16% off
new price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO157210
- Zoro # G003920050
- UPC # 654204853148
- Country of Origin China
- Category Appliance Parts
Description
Features
- Assembled Width: 12 in.
- Assembled Height: 6 in.
- Color Finish: White
- Product Type: 3-Way Supply Wall/Ceiling Register
- Material: Steel
- Paintable: No
- Adjustable: No
- Magnetic: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Cycle Switch Kit Dishstar (6401-004-47-76)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 5 oz, PK100 (Y5)
- BEVERAGE-AIR Air Sensor - Danfoss, S1, 3-Pole, 3.5M (515-335D-035)
- BAF POTATO PEARLS Potato Pearls Excel Gold Mashed Potatoes 31.9 oz. Pchs, PK8 (10379)
- ILC Replacement for GE General Electric G.E Jvm1790ck01 (JVM1790CK01 GE GENERAL ELECTRIC G.E)
- ALLIANCE GASKET DOOR RING (M406129)
- ALLIANCE Door Handle (B12336301)
- DANCO Dishwasher Supply Line Hose, 3/8in Inlet, Compression Inlet, 3/8in Outlet, Compression Outlet, 72in L (59639)
- GE Polymer Coated 4 ft. Washer Hoses - Pair (WX14X10005)
- AMEREC Pca, Ak, 3E Ak/3K Built Before 03/17 (3224-022)
- ALLIANCE KIT REPAIR-3/4 WATTS PKG (F380965P)
- Cool Kitchen Appliance Parts