Shop All Air Vent Covers & Floor Registers
Cool Kitchen
C102M08X06 2-Way Wall Ceiling Register 8 x 6 in.
Mfr # CO710181
Zoro # G504001470
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO710181
- Zoro # G504001470
- UPC # 657248331894
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Description
Features
- Size: 8" x 6"
- Durable powder coated white finish
- Heavy steel construction
- Smooth operating compact damper switch
- For sidewall or ceiling applications
- 1/2" spaced fins
- Single lever operated multi-louver shutter
- Each grille is individually shrink wrapped
- Dimension: 9.9" H x 7.9" W x 1.75" L
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO T-Stat SPST 60-250 Deg F (TST-101-137)
- COPELAND Compressor, 460V, 3-Ph, 58500 Btu (ZR57K3E-TFD-930)
- AIR SYSTEMS INTL Conf Spce Fan, Axial Exp Prf, 1/3HP, 115VAC (CVF15CANEX)
- HOMEWERKS BATH FAN 50CFM ROUND NO CUT LED LIGHT (7141-50)
- COOL KITCHEN C150MB 06X12 12 x 6 in. Floor Register (CO709603)
- COOL KITCHEN C17010X08 10 x 8 in. Return Air Grille (CO613357)
- COOL KITCHEN C164-OPB04X12 Scroll Floor Register Polished Brass - 12 x 4 in. (CO156219)
- COOL KITCHEN C150MB 04X12 12 x 4 in. Brown Floor Register - Brown - 12 x 4 in. (CO3314112)
- COOL KITCHEN C166-VAB04X10 Victorian Floor Register Antique Brass - 4 x 10 in. (CO2185196)
- COOL KITCHEN C167-MSN04X12 Floor Register Satin Nickel - 4 x 12 in. (CO713720)
- ACORN MFG Acorn GRABG 10" x 6" Cast Iron Decorative Grille - Black (GRABG)
- Cool Kitchen Air Vent Covers & Floor Registers