Shop All Appliance Parts
Cool Kitchen
C102M 12X06 12 x 6 in. 2 Way Wall-Ceiling Register
Mfr # CO159636
Zoro # G003920210
$27.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cool Kitchen
- MFR # CO159636
- Zoro # G003920210
- UPC # 654204852790
- Country of Origin China
- Category Appliance Parts
Description
Features
- Assembled Width: 12 in.
- Color Finish: White
- Assembled Height: 6 in.
- Product Type: Wall/Ceiling Register
- Material: Steel
- Air Deflection: 2-Way
- Paintable: No
- Magnetic: No
- Adjustable: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Hot Cup, Disposable, 8oz, White, PK 1000 (378W-2050)
- WHIRLPOOL Hose Drain (34001294)
- BOARDWALK Jumbo Straws, 7 3/4", Plastic, Translucent, Unwrapped, PK12500 (BWKJSTU775T50)
- GOLDEN RECIPE Golden Recipe Spicy Harvest Snack Mix 5.75 oz., PK8 (7617)
- COOL KITCHEN C103M 12X06 12 x 6 in. 3-Way Wall & Ceiling Register (CO157210)
- BERGEN INDUSTRIES Appliance Power Cord 6FT.3-Wire Oven Ra (R628106)
- WHIRLPOOL Defrost Thermostat (WP67003426)
- BRASSCRAFT WASH HOSE 3/4""FEMALE (BL12-48WA P)
- ROBERTSHAW Water Valve, N-86 Dual, 5/16" QC (IMV-124)
- BRASSCRAFT DISWASH LINE 1/2X48"" (B8-48DW6 P)
- ALLIANCE GASKET DOOR GLASS BLACK (TU15108)
- Cool Kitchen Appliance Parts