Shop All Appliance Parts
Cool Kitchen
C102M 10X04 10 x 4 in. White 2-Way Wall-Ceiling Register
Mfr # CO160378
Zoro # G903920051
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO160378
- Zoro # G903920051
- UPC # 654204853513
- Country of Origin China
- Category Appliance Parts
Description
Features
- Assembled Height: 4 in.
- Assembled Width: 10 in.
- Color Finish: White
- Material: Steel
- Product Type: Ceiling Register
- Air Deflection: 2-Way
- Paintable: No
- Magnetic: No
- Adjustable: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: BOTTOM RAIL LOCK 1 - 7/8" (ILCO-BRL-01)
- GARLAND Pilot Burner - L/H (2200701)
- JADE RANGE 21 X 3 Top Grate (1011600000)
- CRESTWARE Black 64 oz Coffee Decanter (PD64)
- COOL KITCHEN C102M 12X06 12 x 6 in. 2 Way Wall-Ceiling Register (CO159636)
- COOL KITCHEN C103M 12X06 12 x 6 in. 3-Way Wall & Ceiling Register (CO157210)
- GOURMETGALLEY T100050121-RVLK 0.625 ID x 100 ft. Vinyl Tubing; Clear (GO438705)
- DUNDAS JAFINE DRYER DUCT LINT TRAP (PCLT4WZW)
- ILC Replacement For WHIRLPOOL, W10269460 (W10269460)
- HARDIN Aftermarket Vita-Mix Replacement Universal Lock Nut (VMULNT)
- CONTINENTAL GIRBAU Drain Valve G3-O-180, 3in 163212 (600551)
- Cool Kitchen Appliance Parts