Shop All Hydraulic Hose Assemblies
Cool Kitchen
98398339 2-Wire Hydraulic Hose 0.50 in. x 132 in. 3500 PSI Rubber
Mfr # CO612030
Zoro # G804046164
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO612030
- Zoro # G804046164
- UPC # 654204801514
- Country of Origin China
- Category Hydraulic Hose Assemblies
Description
Features
- 2-Wire Hydraulic Hose
- Nterior Diameter: 1/2"
- Hose Length: 132"
- Maximum PSI Rating: 3500 psi
- Color: Black
- Material: Rubber
- Maximum Operating Temperature: 212 deg. F
- 7.09" minimum bend radius
- High pressure hydraulic oil line that meets/exceeds SAE 100R2AT requirements
- Black, oil-resistant synthetic rubber nitrile tube reinforced with two braids of high-tensile steel wire
- Covered with black, thin synthetic rubber that is oil-and abrasion-resistant
- Recommended couplings are MegaCrimp, Type T and permanent PC stems/ferrules
- No skiving required with MegaCrimp, Type T or Power Crimp couplings
- Hose and couplings meet SAE100R2AT specifications
- Coupled 1/2" solid male pipe thread on each end
- Dimension: 16" H x 16.25" W x 1.6" L
- Weight: 5.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE MULTI-RIB POLY-V R260J 1X7 (260J7)
- CHIEF Hydraulic Gear Pump, 1.22 Dsplacemnt, Left (CBD-F330-A-P-A)
- GATES Synchro-Power Polyurethane Belts, T5-940-16 (T5-940-16)
- BROAN Motor, Replacement Motor For 363 (99080152)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 1" FJX - 3250 psi (XCP3-16,20FJX-16FJX,60 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 1/4" FJX x 1/4" FJX90 - 3250 psi (XCP3-04,04FJX-04FJX90,48 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 3/4 JIC (R2-8-48F)
- CONTINENTAL Hydraulic Hose Assembly - 5/8" ID 108" Length - 5/8" FJX x 5/8" MJ - 5100 psi (XCP5S-10,10FJX-10MJ,108 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" FJX x 3/8" MP - 3250 psi (XCP3-06,06FJX-06MP,48 IN OAL)
- TECHFLEX Techflex 3:1 Dual Wall Adhesive Heat Shrink, 4' Sticks 1in Dia. Dia., 4', Black (H3A1.00BK-4)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 42" Length - 3/8" MP x 3/8" FJX - 3250 psi (XCP3-06,06MP-06FJX,42 IN OAL)
- Cool Kitchen Hydraulic Hose Assemblies