Shop All Drain Components
Cool Kitchen
888-GPM 3 in. PVC Push Tite Gasketed Closet Flange
Mfr # CO587703
Zoro # G504107868
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO587703
- Zoro # G504107868
- UPC # 723902328675
- Country of Origin China
- Category Drain Components
Description
Features
- PVC Push Tite Gasketed Closet Flange.
- Installs Inside 3 in. Cast Iron.
- Plastic.
- Copper DWV Pipe.
- Corrosion Proof Stainless Steel Ring.
- Size - 3 in.
- Dimension - 4.63 x 7.13 x 7.13 in.
- Item Weight - 0.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE 2 Float Model Flood Guard, , (2F)
- PLUMB PAK FLAPPER ELJER LOWBOY (PP835-89)
- DELTA Delta Diverter Clip (RP53997)
- AMERICAN STANDARD Piston Assembly, For Urinals (M970684-0070A)
- COOL KITCHEN 6.12 in. Gray PVC Round Drain Grate (CO152632)
- COOL KITCHEN 847-3PK1 3 in. Snap in Floor Drain (CO151182)
- KEENEY MFG 1-1/4 x 1-1/4" Plastic P-Trap, White (200WK)
- DANCO Tee Slip Joint 1-1/2In White (94038)
- PLUMB PAK Center Waste Outlet 1-1/2 X 16 (PP20930)
- KOHLER Washer, Friction (42407)
- ZORO SELECT Plastic, Plug, Sewer Relief Valve (43511)
- Cool Kitchen Drain Components