Shop All ABS Pipe Fittings
Cool Kitchen
879-35PK ABS Threaded Cleanout Plug 3.5 in.
Mfr # CO710174
Zoro # G704001836
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cool Kitchen
- MFR # CO710174
- Zoro # G704001836
- UPC # 657248331665
- Country of Origin China
- Category ABS Pipe Fittings
Description
Features
- 3.5" ABS polypropylene flush plug with threaded brass insert for easy cleanout cover installation
- Will not seize up on ABS or PVC
- Acid resistant and chemically inert
- More durable than traditional plugs
- Dimension: 1.3" H x 4" W x 4" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721580)
- VIEGA Viega ProPress cap, 1" (77722)
- CAMCO ANODE ROD 4 1/2"" MAG (11553)
- LEGEND VALVE 3" X 12" GALVANIZED NIPPLE (356-216E)
- COOL KITCHEN 45234 Pvc S&D Downspout Adapter 2 x 3 x 4 (CO106766)
- ZORO SELECT San. Tee, 2 In Hub (1WHT7)
- AMERICAN IMAGINATIONS 2 in. x 1.25 in. Rectangle ABS Bushing (AI-35452)
- ZORO SELECT Socket Cap, 1-1/2 In Hub (1WJF2)
- ZORO SELECT Adapter, 1-1/2 In x 1-1/2 In FNPT x Hub (1WHX4)
- ZORO SELECT Swivel Plug Adapter, 1-1/2 In Hub x NPSM (1WJN6)
- NIBCO 2 in. ABS DWV 90-Degree Spigot x Hub Long Turn Street Elbow (58072LT2)
- Cool Kitchen Fittings