Shop All Drain Components
Cool Kitchen
7.75 in. White PVC Round Drain Grate
Mfr # CO612074
Zoro # G004148132
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cool Kitchen
- MFR # CO612074
- Zoro # G004148132
- UPC # 654204803303
- Country of Origin China
- Category Drain Components
Description
If you are looking for Plumbing Equipment online, you have come to the right place! We offer great deals on wide selection of tools and accessories to make your plumbing project successful and satisfactory.
Features- 7.75 in. White PVC Round Drain Grate
- Budget friendly prices and superior quality
- Choice for various types of equipment
- Reliable construction to meet requirements
- Durable and long lasting design
- Color: White
- Size: 7.75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lustertone Iconix 18Ga Ss 18.5X18.5X9 Single Undermt Sink (ELUH1616T)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8215G020)
- ZORO SELECT Brass Elbow, 90 Degrees, FNPT, 1/8" Pipe Size (706100-02)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822000)
- COOL KITCHEN 6.12 in. Gray PVC Round Drain Grate (CO152632)
- COOL KITCHEN 847-3PK1 3 in. Snap in Floor Drain (CO151182)
- THRIFCO PLUMBING 1-1/4 Inch X 12 Inch Tailpiece (4400637)
- ALLPOINTS Lock, Drain, Dome, 4" (1021206)
- KINGSTON BRASS DTT107 Bathtub Overflow Plate (DTT107)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout Less Gasket (C36014)
- MOEN Pop-Up Waste Kit - (131553)
- Cool Kitchen Drain Components