Shop All PVC Pipe Fittings
Cool Kitchen
70142 4 x 2 in. PVC & DWV Reducing Coupling
Mfr # CO574077
Zoro # G103913693
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO574077
- Zoro # G103913693
- UPC # 723902266779
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- Hub x Hub
- PVC/DWV Reducing Coupling
- Use To Reduce Or Increase Pipe Sizes.
- Size - 4 x 2 in.
- Dimension - 0.69 x 0.43 x 0.99 in.
- Item Weight - 0.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, Carbon Steel, 2041 psi (090-032-020)
- SHANNON INSULTECH Thermal Blanket with Quick Release Fabric Flap and Stainless Steel Wiretwists, 10 in L, 18 in W (IBT-219-5MPH9)
- CUSH-A-NATOR Cushioned Clamp, HT, 4 in. Tube, Steel (HT64)
- STEEL & OBRIEN 2" Swivel Joint Clamp Assembly - 304SS (A12MPS-2-304)
- COOL KITCHEN 2 in. 5 Way x PVC Pipe Fitting (CO54349)
- COOL KITCHEN 1.5 in. 4-Way x PVC Fitting Cross - Furniture Grade (CO3371339)
- COOL KITCHEN 2 in. 3 Way L PVC Pipe Fitting (CO54350)
- ZORO SELECT PVC Male Adapter, Socket x Insert, 2 in Pipe Size (474020)
- NDS Tee Pvc Comp 3/4Ips Slip (CPT-0750-S)
- SPEARS MFG 447-020 PVC Schedule 40, 2 In. Cap (447020)
- KBI Tee Pvc Compression 1.5 (CPT-1500-T)
- Cool Kitchen Fittings