Shop All Hex Keys
Cool Kitchen
3920F 0.75 in. Drive X 0.63 in. Hex Driver
Mfr # CO96584
Zoro # G003968854
$59.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cool Kitchen
- MFR # CO96584
- Zoro # G003968854
- UPC # 654204434392
- Country of Origin China
- Category Hex Keys
Description
Features
- sockets are designed for professional tool users.
- Made of high quality alloy steel.
- Engineered specifically for use with impact tools.
- Benefits of the GP Impact Socket High Torque drive: Increased strength, increased torque, easier access to tight areas, and reduced wear.
- 3⁄4 in.Drive.
- 5/8'' Hex Driver.
- Drive End 1.73 in.
- Hex Depth 0.79 in.
- Length 3.94 in.
- Item Weight - 1.300 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Ball Knob, 1/2-20", 1-3/8" dia. (ABK-048)
- SUPER TOOL H Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50405)
- STANLEY WRENCH ADJUSTABLE 6"" (87-367)
- KLEIN TOOLS Haven's® Cable Grip 0.5-Inch Capacity (1604-20)
- GRAY TOOLS 3/16" S2 T-handle Hex Key, 1000V Insulated (68612-I)
- BONDHUS Ball End Hex Key Wrench, .050" (BND15702)
- EKLIND HEX KEY PWR TBALL 3/8 9"" (61824)
- WIHA Metric Plain Hex Key, 3 mm Tip Size, 5 3/32 in Long, 0.75 mm Short (13653)
- EKLIND HEX KEY T HNDL 6"" 3/16"" (51612)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 1 1/2 in Long, 1 1/2 in Short (36306)
- MARTIN TOOLS SPROCKET & GEAR HEX KEY SET 11 PC SHORT ARM (MT11SA)
- Cool Kitchen Wrenches