Shop All Bulkhead Tank Fittings
Cool Kitchen
38810 1 in. Schedule 40 Bulkhead Fitting
Mfr # CO865055
Zoro # G903977123
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO865055
- Zoro # G903977123
- UPC # 753153411604
- Country of Origin China
- Category Bulkhead Tank Fittings
Description
Features
- Schedule 40
- Bulkhead Fitting
- Used To Provide A Water Tight Seal When Making A Connection Through A Rain Barrel,Or Animal Feed Or Water Troughs.
- Size - 1 in.
- Dimension - 3.38 x 2.88 x 1.88 in.
- Item Weight - 0.32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 3" GALVANIZED NIPPLE (356-084)
- AMERICAN STANDARD Siphon Jet Urinal, 1 gpf, Wall Mount (6561017.020)
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Inline (107-636-NPG)
- ZORO SELECT 3/8" FNPT SS 45 Degree Elbow (4307001254)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PVC/EPDM, Socket x FPT (BFAS1010CES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PP/FPM, FPT x FPT (BFAS3007TFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/EPDM, Socket x Socket (BFA1005SES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4", CPVC/FPM, FPT x FPT (BFA2040TFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, Self-Aligning, 3", PVC/EPDM, FPT x FPT (SF10300T)
- SPEARS 1-1/4" Bulkhead Fitting, FNPT x Socket (8171-012)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1/2", CPVC/FPM, Socket x FPT (BFAS2005CFS)
- Cool Kitchen Bulkhead Tank Fittings