Shop All Brooms
Cool Kitchen
306 Janitor 100 Percent Corn Broom
Mfr # CO138675
Zoro # G203686152
$61.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Block Width 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cool Kitchen
- MFR # CO138675
- Zoro # G203686152
- UPC # 654204712933
- Country of Origin China
- Category Brooms
Dimensions
Block Width | 3.3 in |
Description
Features
- Janitor 100% Corn Broom.
- 42 x 1-1/8 in. Black Handle.
- 5 Sews.
- Dimension - 55 L x 10 W x 5 H in.
- Item Weight - 2.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE CONCEPTS Hardware Concepts HCI6123 279 3 x 1.5 in. Polished Trash Grommet; Stainless Steel (HCI6123 279)
- PREMIERE PADS Floor Pads, High Perform, 20", Black, PK5 (PAD 4020 HIP)
- BOARDWALK Urinal Screen, Cherry Fragrance, Red, PK12 (BWK1001)
- GUARDAIR Round Brush Tool, 3", 1-1/4" Hose (N843)
- TOUGH GUY 29 in Sweep Face Broom Head, Stiff, Brown (12L012)
- TOUGH GUY 24 in Sweep Face Broom, Stiff, Synthetic, Maroon (90648)
- THE BRUSH MAN 30” Fine Floor Sweep, Synthetic Fill, 12PK (FB230P)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Brown (291466)
- REMCO Vikan 24in Small Particle Push Broom- Soft, Green (31992)
- REMCO 11 3/8 in Sweep Face Angle Broom, Stiff, White (29145/29605)
- WEILER 5-1/4" Whisk Broom, Bassine Fill (44103)
- Cool Kitchen Brooms