Shop All Tire Repair & Maintenance Kits
Cool Kitchen
30081 Super Thick Self-Sealing Smart Tube - 26X
Mfr # CO157378
Zoro # G304147125
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO157378
- Zoro # G304147125
- UPC # 654204825220
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Description
Features
- Color : Black
- Material: Butyl
- Insulated
- Prevents and repairs flats in a 26" tire
- Environmentally safe, non-toxic, non-hazardous and water soluble
- Thorn-resistant tube is 5 times stronger than a standard inner tube to deflect nails, thorns and glass
- Prefilled with Tube Sealant to instantly seek out and seal punctures
- Pinch flat resistant
- Schrader valve
- Dimension: 10.25" H x 4.5" W x 2.5" L
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Single Edge No.12 Razor Bl, 100Pc (TIT11038)
- VELVAC Air Check Valve 1/2" Female Threads (034045)
- HUMMINBIRD GM H7 Gimbal Mount f/Select HELIX 7 Series (740146-1)
- HALTEC Large Bore Digital Gauge (GA-850-377S)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W, Number of Pieces: 19 (15-282)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Used For: Aluminum-Steers (58034)
- KEN-TOOL Nu-Lok Adapter, 35229-01 (35229-01)
- ESTI WAREHOUSE Tire-Mounting and Rubber Lubricant (491)
- KEN-TOOL T11Hn Replacement Handle (35113)
- HALTEC Standard Bore Core Tool, 11 in. L, 1 in. D (TL-633)
- X-TRA SEAL Tire Repair Cement, Liquid, 8 oz Can, Universal, Clear (14-008)
- Cool Kitchen Automotive Tire & Wheel