Shop All Shelf Brackets
Cool Kitchen
2854 16 In. Shelf Bracket
Mfr # CO805532
Zoro # G003901776
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO805532
- Zoro # G003901776
- UPC # 753153201427
- Country of Origin China
- Category Shelf Brackets
Description
For use with ShelfTrack system. Locks the wire shelf to the vertical wall standard for added safety. Keeps shelves from being pushed up and unlocked accidentally. Works with ventilated shelving.
Features- Shelf track
- Dual slot standards
- Depth - 16 in.
- Dimension - 4.83 x 17.77 x 3.66 in.
- Item Weight - 1.03 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 3 PK (40281)
- 80/20 Standard T-Nut Profile 36" Profile 10 S (8901-36)
- WEATHER GUARD Itemizer Drawer Unit (328-3)
- 80/20 Inside Corner Bracket 3mm 2 Hole 25 S (25-4108)
- COOL KITCHEN 280800 60 in. Wall Shelf Track; White (CO138673)
- SLICK LOCKS SlickLocks: Promaster City Blade Bracket 2015 - Present (SLL-PM-CITY-FVK-SLIDE)
- KNAPE & VOGT White Steel Pilaster Nails and Shelf Clips 23 Ga. 25 lb (256S P WH)
- ECONOCO Grid 12", Shelf Bracket, Chrome, 48PK (GW/12KB)
- EKENA MILLWORK Hidden Support Steel Heavy Duty Bracket w/ Back Plate, Powder Coated Black 2 1/2"W x 10"D x 4"H (BKTM02X10X04HBPBL)
- EKENA MILLWORK Traditional Steel Bracket, Powder Coated Black 2"W x 16"D x 16"H (BKTM02X16X16TRPBL)
- EKENA MILLWORK Hamilton Steel Bracket, Hammered Gold 2"W x 14"D x 14"H (BKTM02X14X14HAHGO)
- Cool Kitchen Shelf Brackets