Shop All Shelf Brackets
Cool Kitchen
280800 60 in. Wall Shelf Track; White
Mfr # CO138673
Zoro # G504031248
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cool Kitchen
- MFR # CO138673
- Zoro # G504031248
- UPC # 654204712919
- Country of Origin China
- Category Shelf Brackets
Description
Features
- Heavy duty wall standard shelf track
- Can mount directly to wall or hang from #2826 or #2836
- Angled sides allow for easy installation
- Notched design locks standards in place on track.
- Size - 60 in.
- Color - White
- Dimension - 60.38 x 1 x 0.68 in.
- Item Weight - 2.42 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Tee Joining Plate, 5 Hole, For 10S (4140)
- DURASHELF Vented Shelf 66"W x 16"D (S6616)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (3501-BDLP-132-95)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (HDCM48-42-1795)
- COMPONENT HARDWARE Stainless Steel Fold Down Shelf Bracket (J19-4967)
- KNAPE & VOGT White Steel Bracket 16 Ga. 14-1/2 in. L 450 lb (182 WH 14.5)
- EKENA MILLWORK Hidden Support Steel Heavy Duty Bracket w/ Back Plate, Powder Coated Black 2 1/2"W x 10"D x 4"H (BKTM02X10X04HBPBL)
- EKENA MILLWORK Hidden Support Steel Heavy Duty Bracket w/ Back Plate, Powder Coated Black 2 1/2"W x 14"D x 4"H (BKTM02X14X04HBPBL)
- ZORO SELECT Under Shelf Hook, Steel, PK2 (1RCG5)
- KNAPE & VOGT Support Shelf&Rod Wht (RP-0044-BWT)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered White 2"W x 8"D x 6"H (BKTM02X08X06HSHWH)
- Cool Kitchen Shelf Brackets