Shop All Beam & Plate Clamps
Cool Kitchen
25 in. Swivel Grab Skidding Tongs; 2.5 x 9.75 x 24 in.
Mfr # CO42254
Zoro # G804015719
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO42254
- Zoro # G804015719
- UPC # 654204062106
- Country of Origin China
- Category Beam & Plate Clamps
Description
is the leading manufacturer of high-quality industrial products. We offer products to enhance your outdoor experience. Our product line includes Timber Jack with fibreglass handle, Log Dolly with Skidding Arch, Swivel Grab Skidding Tongs, Stand-Up Inflatable, and chainsaw. Our range of tools has modelled for use by hand, Skid Loaders or Small Tractors. We pride ourselves by manufacturing high standard goods.
Features- Ideal for skidding and dragging operations
- Long lasting sharpness
- Powder coat finish
- 1.25" steel tongs
- Size: 25"
- Dimension: 2.5" H x 9.75" W x 24" L
- Weight: 10.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDS INDUSTRIES Flip Out Bin - 8 (1010017)
- PEWAG Chain, Trade Size 3/16 in, 304L SS (38094/10)
- MAGLINER Modular Hand Truck, 500 lb. (HMK122UAA)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30004G10)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (LJ-00.50-A)
- RENFROE Plate Clamp, 3000lb, Vertical, 0 to 1-1/4In (SCPA-01.50-A)
- RENFROE Plate Clamp, Vertical Lift, 1 ton (LA-01.00-A)
- GOURMETGALLEY 88-427 8 in. Hook & Eye (GO783864)
- BISON LIFTING EQUIPMENT 2 Ton Universal Plate Clamp (UPG-20)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (LJ-01.00-A)
- RENFROE Plate Clamp, Steel, 2 ton (LA-02.00-A)
- Cool Kitchen Beam & Plate Clamps