Shop All Sharpening Stones
Cool Kitchen
22 in. Butcher Saw Hardwood Handle
Mfr # CO1634417
Zoro # G404107906
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO1634417
- Zoro # G404107906
- UPC # 752516142650
- Country of Origin China
- Category Sharpening Stones
Description
, 22", Butcher Saw, Hardwood Handle, Stainless Steel Blade, Cold Rolled Steel Frame Construction With Tensioning Screw.
Features- Hardwood handle
- Blade is made of 420K2 stainless steel
- Cold rolled solid steel frame construction for strength & durability
- High tension screw for easy blade changes
- Oversized hardwood handle to reduce fatigue
- Size: 22 in.
- Length: 28
- Width: 4
- Height: 8
- Weight: 14.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45451)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Aluminum Oxide 120 Grit PSA Disc (SD-12PAN120)
- WIDIA Carbide Bur, Cylindrical Ball, 1/4, dbl Cut (M41292)
- UNITED ABRASIVES/SAIT SAIT 06501 Knot Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06501)
- SMITH ABRASIVES OIL HONING 4 OZ SMITH'S (HON1)
- PRIME EDGE Sharpening/Grinding Stone, Dry, PK2 (HE1-7100)
- GATOR FINISHING Metal Grind Whl4X1/8X5/8 (9603)
- DMT Diamond Sharpener, Fine, 3-1/4in. L (D3F)
- FORTUNE PROD AccuSharp KNF Sharpener (001)
- DMT Diamond Bench Stone, Fine/Coarse, 6in. L (D6FC)
- LANSKY Lansky Lansky 4 Stone Deluxe Diamond System (lkdmd)
- Cool Kitchen Sharpening Stones