Shop All Bit Sockets
Cool Kitchen
19086F .38 Inch Drive X .25 Inch 6 Inch Length Hex Driver
Mfr # CO279530
Zoro # G303785212
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO279530
- Zoro # G303785212
- UPC # 661541003754
- Country of Origin China
- Category Bit Sockets
Description
Hex Drivers are designed to work with impact tools and are also heat treated to provide the correct balance of strength and durability. The 6 inches of extended length is ideal for special applications.
Features- They are made from high quality alloy (chrome-molybdenum)
- They are heat treated to provide the correct balance of strength and durability
- Engineered to work with impact tools
- One (1) Hex Driver
- Brand -
- Nut Driver Size - 3/8 in.
- Hex Size - 1/4 in.
- System of Measurement - Fractional
- Item Weight - 0.16 lbs.
- Dimensions - Drive End - .75 in. Socket End - 5.23 in. Length - 5.91 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 2 3/16 in Size, Standard Socket, black oxide (J07535)
- DRILL AMERICA 61/64" HSS 3MT Taper Shank Drill Bit (DWDTS61/64)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.989 (111298900)
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48707)
- COOL KITCHEN 2114S 0.5 in. Drive X M14 Triple Square Driver (CO96567)
- PROTO 1/4 in Drive Ball Hex Socket Bit SAE 7/64 in Tip, 1 1/2 in L (J47707/64B)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 3 1/2 in L (1EZN7)
- TENG TOOLS 3/8INCHDR.HEX.SKT.BIT.METRIC (M381512-C)
- KO-KEN Bit Socket Slotted 3.7 x 24mm 40mm 1/2 Sq. Drive (4101-2)
- APEX TOOL GROUP Bit 1/4 Hex Pwr Dr 2Mm Hex 1-15/16"49Mm (AM-2MM)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 6mm Long Bit, Chrome Finish Socket (D006406)
- Cool Kitchen Bit Sockets