Shop All Screwdriver Accessories
Cool Kitchen
13150103 0.25 in. Hook Driver
Mfr # CO162250
Zoro # G804041305
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO162250
- Zoro # G804041305
- UPC # 654204856156
- Country of Origin China
- Category Screwdriver Accessories
Description
Features
- Ratcheting: No
- Product Type: Hook Driver
- Shaft Material: Alloy Steel
- Number in Package: 1
- Handle Color Family: Red
- Handle Material: Plastic
- Hardened: Yes
- Two in one tool, hand and drill ready, makes the drilling and driving of hooks a cinch. Comes with a detachable t-shaped grip handle that can be used with any ? hex bit. Detachable metal driver can be used in both corded and cordless drills in addition to an impact driver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 7 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792738)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650011608)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6508)
- EKLIND HEX KEY LONG ARM 1/2"" (14232)
- EXELL BATTERY 10 Piece Professional Watch Repair Tool Kit with Color Box (JT-WK1010)
- GREY PNEUMATIC SOC 9/16 3/8D IMP MAG 6PT DP BLK (1018DG)
- OSG Double End Drill/Countersink, 1/8 in. (235-0040)
- EAZYPOWER Drill/Countersink, 2-1/4 in. L, Right Hand (30048)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81199)
- KEO Drill/Countersink, #4-0, 1/8in dia., RH, HSS (10055)
- OSG Double End Drill/Countersink, 7/32 in. (235-0060)
- Cool Kitchen Screwdrivers and Nutdrivers