Shop All Hand Saws
Cool Kitchen
12 in. Mitre Saw
Mfr # CO1647460
Zoro # G503954289
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO1647460
- Zoro # G503954289
- UPC # 752516147860
- Country of Origin China
- Category Hand Saws
Description
, 12", Miter Saw, Ideal For Molding & Plastic Pipe, High Impact Plastic Handle, 12 Ground Teeth, Heat Treated Teeth, Reinforced Steel For Accurate Cutting, 3" Depth Cut.
Features- Plastic Handle
- Hang hole on blade for storage
- Lacquered blade for corrosion resistance
- Bi-material handle for maximum grip power
- Induction heat-treated teeth for longer life
- Use on all wood types, laminates and plastic pipe
- Universal cross ground teeth for easier start and finer finish
- Zinc plated steel spine provides rigidity and accuracy for straighter cuts
- Size: 12 in.
- Length: 17
- Width: 8
- Height: 8
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Squeezer, C Style, Steel (HS-60E)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-146)
- MASTER MAGNETICS MAGNETIC PICKUP TOOL 14"" (07256)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-9/16", Black (1178AB)
- GREAT NECK Close Quarter Hacksaw10" (HF10)
- GREAT NECK Saw Set 5-11 Point (SS7)
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade (5WFW7)
- STANLEY SHARPTOOTH SAW 20""12PT (20-527)
- FEIN Pipe Hacksaw Extension Chain, 45 In. L (30231008000)
- SILKY ZUBAT Ultimate Professional Curved Hand Saw 330mm Progressive Teeth 746-33 (746-33)
- STANLEY High Tension Low Profile Hacksaw 12" (20-001K)
- Cool Kitchen Cutting and Shaping Tools