Shop All Mops
Cool Kitchen
01321 20 oz. Janit Heavy Duty Mop Head
Mfr # CO138760
Zoro # G103793059
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO138760
- Zoro # G103793059
- UPC # 654204713503
- Country of Origin China
- Category Mops
Details
Item | Mop Head |
Description
Features
- 20 oz. Janitorial Heavy Duty Mop Head.
- 8 Ply Cotton Yarn.
- For Heavy Duty Applications.
- Lasts Longer When Mopping Rough Surfaces & Using Chemicals.
- Use With Handle TVs No. 484-496, 484-532 Or 484-546.
- Hanging Poly Bag.
- Dimension - 15 L x 12 W x 3 H in.
- Item Weight - 1.34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Pink, Polypropylene (29621)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK503BLCT (BWK503BLCT)
- GLOBAL INDUSTRIAL Tile & Grout Stain Remover, 1 Gallon Bottles, 4PK (670274)
- PROTEAM Carbon Brush Set, For Backpack Vacuum (841933)
- COOL KITCHEN 01320 16 oz. Janit Heavy Duty Mop Head (CO30641)
- COOL KITCHEN 01323 32 oz. Janit Heavy Duty Mop Head (CO593161)
- COOL KITCHEN Cotton Cut End Mop Kit (CO1734494)
- COOL KITCHEN 01314 Loop Finish Mop Head - Large (CO138683)
- GENUINE JOE Roller Mop Head, GJO80162 (GJO80162)
- BOARDWALK Looped-End Wet Mop, White, Cotton, PK12 (BWK424CCT)
- ETTORE Ettore 55040 30 in. Curved Aluminum Heavy Duty Floor Squeegee (55040)
- Cool Kitchen Mops