Shop All Mops
Cool Kitchen
01201 54 in. Janitor Mop Stick
Mfr # CO138682
Zoro # G003934064
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cool Kitchen
- MFR # CO138682
- Zoro # G003934064
- UPC # 654204712957
- Country of Origin China
- Category Mops
Description
Features
- 54 in. Janitor Spring Lever Mop Stick.
- 7" Heavy Gauge Steel Head.
- With Clip To Secure Spring.
- 1-1/8" x 54" Natural Lacquered Hardwood Handle.
- For 16 OZ - 32 OZ Mop Heads.
- Boxed.
- Dimension - 61 L x 7.25 W x 5 H in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOPHER Fold Pickup & Reach Tool (GOP2F-MC6)
- PREMIERE PADS Floor Pads, 20", Aqua, PK5 (PAD 4020 AQU)
- BISSELL No Scent Pet Odor Eliminator 22 Liquid (25P7)
- 3M Quat Disinfecting Cleaner, 2L Bottle (5L)
- COOL KITCHEN 01405 36 in. Janitorial Dust Mop Cotton Replacement Refill Heads (CO138716)
- COOL KITCHEN 01323 32 oz. Janit Heavy Duty Mop Head (CO593161)
- COOL KITCHEN 01314 Loop Finish Mop Head - Large (CO138683)
- COOL KITCHEN Cotton Cut End Mop Kit (CO1734494)
- COOL KITCHEN 01320 16 oz. Janit Heavy Duty Mop Head (CO30641)
- COOL KITCHEN 01321 20 oz. Janit Heavy Duty Mop Head (CO138760)
- MONARCH Tube Mop, Blue, Microfiber, M600014B (M600014B)
- Cool Kitchen Floor Mops, Buckets & Wringers