Shop All Brooms
Cool Kitchen
00300-12 Whisk 100 Per Corn Broom
Mfr # CO138674
Zoro # G703686096
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Width 4.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Kitchen
- MFR # CO138674
- Zoro # G703686096
- UPC # 654204712926
- Country of Origin China
- Category Brooms
Dimensions
Block Width | 4.1 in |
Description
Features
- Whisk 100% Corn Broom.
- 2 Sews.
- Dimension - 1 L x 4 W x 4 H in.
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Contempra Paper Holder Polished Chrome (BPH-NC1C)
- S.M. ARNOLD PROF HD SCRUB BRUSH 20"/ 2" BRISTLES (AR85-897)
- WINDSOFT Roll, 2 Ply, 400 Sheets, White, 24 PK (WIN 2400)
- SOFT CARE 1.3L Liquid Deluxe Hand Soap Cartridge (100907878)
- GENUINE JOE Genuine Joe Angle Broom (GJO09570)
- WEILER 24" Contractor Garage Broom Maroon Polypropylene Fill Includes Brace (44587)
- TOUGH GUY 36 in Sweep Face Broom Head, Medium, Yellow (3U768)
- REMCO 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Black (31949)
- BRUSKE PRODUCTS Brush, Black, Medium, Brace, Steel, 29 in., Medium, Black (2156-CS-X)
- KRAFT TOOL Aluminum Natural Horsehair/Poly Bl, 24 (CC206)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Blue (31943)
- Cool Kitchen Brooms