Shop All Food Processors
Cool Culinary
1200W Powerful Automatic Meat Grinder for Household Use
Mfr # CO385110
Zoro # G904060817
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Culinary
- MFR # CO385110
- Zoro # G904060817
- UPC # 661541888535
- Country of Origin China
- Category Food Processors
Description
The kitchen is one of the most important gathering rooms in the home, which is why you need the right kitchen utensils and appliances to create an inviting atmosphere. Whether you create meals for a large family or you are cooking for two, we provide everything you need to create the perfect meal. Fill your kitchen with the aroma of delicious foods cooked with ease using one of the quality kitchen utensils from us.
Features- Stainless steel parts
- Forward and reverse motor
- Cord storage back panel
- Dimensions: 17.55" x 10.07" x 7.67"
- Weight: 7.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THANK YOU 108 oz. Tapioca Pudding, PK6 (79873260864)
- SCHOOL SMART Vertical Pencil Sharpener, 6 x 4 Inches, Electric, Black and Gray (P30)
- HOBART Seal (00-068045)
- HARIBO Haribo Confectionery Gold-Bears 10 oz. Bag, PK8 (30254)
- NUTRICHEF Baby Food Processor (PKBFB18)
- AVAMIX CFP12D Dice Continuous Feed Food Processor with 12 Discs - 3/4 hp (177CFP12D)
- WARING COMMERCIAL Food Procesor, Continuous Feed, 1 HP (WFP14SC)
- AVAMIX CFP5D Continuous Feed Food Processor with 5 Discs - 3/4 hp (177CFP5D)
- BLACK & DECKER Black & Decker HC150W 1.5 Cup Mini Food Chopper (708075)
- WARING COMMERCIAL Food Processor, 3.5 qt. (WFP14S)
- CUISINART Food Processor Mini Prep (DLC-2ABC)
- Cool Culinary Small Kitchen Appliances