Shop All Evaporative Coolers
Cool Boss
Portable Evap Air Cooler 110V, 60hz, 1 phase, 60 Gal capacity
Mfr # CB-16L
Zoro # G407710653
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,139.99
Free 30-Day Returns
Key Features
- Width 41 in
- Water Capacity 15.6 gallons
- Depth 34 in
- Power Cord Length 66.5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cool Boss
- MFR # CB-16L
- Zoro # G407710653
- UPC # 849672027539
- Country of Origin China
- Category Evaporative Coolers
Dimensions
Width | 41 in |
Depth | 34 in |
Power Cord Length | 66.5 in |
Details
Water Capacity | 15.6 gallons |
Item | Evaporative Air Cooler, |
Color | Black |
Description
CB16H, Portable Evap Air Cooler 208230v 5060hz 1 ph
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Elect Thermostat (5320-175)
- HOSHIZAKI Tee (4A0177-01)
- LENNOX Contactor, 24V, 1 SPST, 25A (10F73)
- SCHNEIDER ELECTRIC Thermostat, (16) Reverse, (25) Direct (2218-133)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 15 Gal capacity (CB-12SL)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 115 Gal capacity (CB-36L)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 15.6 Gal capacity (CB-14SL)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 80 Gal capacity (CB-28L)
- HESSAIRE Portable Evaporative Cooler 11,000 cfm, 33 gal, Direct Drive (MC92V)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP (2YAE3-2HTL5)
- CHAMPION COOLER 700Cfm Port Evap Cooler (CP70)
- Cool Boss Evaporative Coolers