Shop All Evaporative Coolers
Cool Boss
Portable Evap Air Cooler 110V, 60hz, 1 phase, 15.6 Gal capacity
Mfr # CB-14SL
Zoro # G007710657
product price: $1,524.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,524.99
Free 30-Day Returns
Key Features
- Color Black
- Depth 22 in
- Water Capacity 60 gallons
- Width 30 in
- Power Cord Length 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cool Boss
- MFR # CB-14SL
- Zoro # G007710657
- UPC # 849672028826
- Country of Origin China
- Category Evaporative Coolers
Dimensions
Depth | 22 in |
Width | 30 in |
Power Cord Length | 47 in |
Details
Item | Evaporative Air Cooler, |
Color | Black |
Water Capacity | 60 gallons |
Description
CB14SLH, Evap Air Cooler 208230V 5060HZ 1 Ph
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN-NUTONE Broan-Nutone AE80S 80 CFM; 0.8 Sones In-Vent Series Humidity Sensing Bathroom Exhaust Fan (AE80S)
- GOODMAN Blower Wheel (D6723306S)
- TEMPCO Strip Heater, 120V, 5-3/4 In. L, 1200 Deg F (CSH01596)
- MARS Heated Air Curtain, 72 In (STD272-2EEN-OB)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 80 Gal capacity (CB-28L)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 115 Gal capacity (CB-36L)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 15 Gal capacity (CB-12SL)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 60 Gal capacity (CB-16L)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL2)
- ESSICK AIR Ducted Evaporative Cooler 3000 cfm, 600 to 800 sq. ft., 6.5 gal, Belt (N31D)
- DAYTON Ducted Evaporative Cooler 6800 cfm, 1400 sq. ft., 17.8 gal, 3/4 HP (4RNP3)
- Cool Boss Evaporative Coolers