Shop All Evaporative Coolers
Cool Boss
Portable Evap Air Cooler 110V, 60hz, 1 phase, 15 Gal capacity
Mfr # CB-12SL
Zoro # G207710655
Free Shipping & Returns
$1,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Power Cord Length 45 in
- Water Capacity 15 Gal lons
- Width 27 in
- Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cool Boss
- MFR # CB-12SL
- Zoro # G207710655
- UPC # 849672028802
- Country of Origin China
- Category Evaporative Coolers
Dimensions
Power Cord Length | 45 in |
Width | 27 in |
Depth | 22 in |
Details
Color | Black |
Item | Evaporative Air Cooler, |
Water Capacity | 15 Gal lons |
Description
CB12SLH, Portable Evap Air Cooler 208230V 5060HZ 1 Ph
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Steel Backdraft Damper, 14" (CAR355)
- RHEEM Transformer 120V - Pri, 24V - Sec, 40Va (46-23115-01)
- WHITE-RODGERS 1E56N-444 24V/Millivolt 2 Or 3 (1E56N-444)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731100025)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 60 Gal capacity (CB-16L)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 15.6 Gal capacity (CB-14SL)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 80 Gal capacity (CB-28L)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 115 Gal capacity (CB-36L)
- PORTACOOL Apex 2000 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 2000 sq. ft., 60ft Reach 45 gal (PACA20001A1)
- DENDESIGNS 87163 1 x 24 in. Hollow Evaporative Cooler Shaft (DE592138)
- CHAMPION Ducted Evaporative Cooler 14,000 to 21,000 cfm, 1-1/2, 2, 3 or 5 HP (14/21DD)
- Cool Boss Evaporative Coolers