Cool Attic

631 CFM Wind Turbine Ventilator, 12" Throat (Discontinued)


Key Features

  • Throat Dia. 12 in
  • CFM @ 4 MPH Wind 631
  • Overall Height - Roof Ventilators 16 in
  • Overall Width - Roof Ventilators 20 in
  • Bracing - Roof Ventilators Internal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Throat Dia. 12 in
Overall Height - Roof Ventilators 16 in
Overall Width - Roof Ventilators 20 in
Throat Dia. (In.) 12"
Overall Width (In.) 20
Overall Height (In.) 16
Overall Height 16 in
Throat Diameter 12 in
Overall Width 20 in

Description

Turbine Ventilator, Bracing Location Internal, Throat Diameter 12 in, Airflow @ 4 mph 631 cfm, Overall Height 16 in, Overall Width 20 in, Housing Material Aluminum, Bearing Type Stainless Steel Ball Bearing System, Includes Base, Includes Mounting Base Yes, Installation Requirements Base for New Installations, Flashing, Mounting Base Type Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.