Cooking Performance Group

S36-SU-N Gas 6 Burner 36in Step-Up Range with 1 Standard Oven


product price: $3,010.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A combination of 6 open top burners and a spacious standard oven make this gas range a tremendous asset to your commercial kitchen! You can effortlessly boil saute simmer and perform a variety of other cooking tasks on the heavyduty cast iron grates and the oven provides you with a convenient way to warm your delicious foods or even do some baking for your dessert menu! Open Top Burners : This range boasts 6 30000 BTU open top burners to deliver the impressive cooking performance you demand. The independently controlled burners mean you can simultaneously execute a wide variety of tasks while their 12x12 heavyduty cast iron grates support your sauce pans fry pans and other cookware. Removable Grates : The cast iron grates lift off for simple yet thorough end of day cleaning. Crumb Tray : A pullout crumb tray catches overflow loose vegetables and other food to expedite cleanup. Metal Knobs : Metal control knobs are easy to clean and more durable than comparable plastic knobs. Spacious Oven : The range features 1 spacious oven that allows you to warm product or even make cookies and other baked goods! The temperature can be adjusted from 250550 degrees Fahrenheit to accommodate virtually any recipe while 2 chrome plated racks in each oven can be used in 4 different positions for optimum versatility. And thanks to the porcelainized bottom maintaining a spotless oven is easier than ever! Convenient Back Shelf : A convenient 9 1/2 deep back shelf can be used to hold goto seasonings and supplies to maximize your cooktop efficiency. Casters : Optional casters make for easy cleaning underneath your unit for a safe and sanitary kitchen. Handy Kick Plate : A handy kick plate helps protect internal components toward the bottom of your range while providing easy access for servicing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.