Shop All Ovens and Ranges
Cooking Performance Group
GU-CPG-36-M Ultra Series 36in Chrome Plated Electric Countertop Griddle, 9000W / 12000W 208 / 240V
Mfr # 351GUCPG36M
Zoro # G910790944
product price: $4,140.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$4,140.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooking Performance Group
- MFR # 351GUCPG36M
- Zoro # G910790944
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Make cooking breakfast and lunch easy with this Cooking Performance Group GU-CPG-36-M Ultra Series 36in chrome plated electric countertop griddle. The CPG Ultra Series chrome plated griddle is an essential addition to any busy kitchen. Great for delicate breakfast foods like eggs and hotcakes as well as your lunch menu of chicken hamburgers and other meats you can utilize the generous cooking surface to cook each order to perfection!For enhanced heat distribution and quick recovery this griddle features a 1in thick chrome plated griddle. This chrome plated cooktop's superior heat retention ensures a cooler kitchen and saves up to 30% in energy compared to standard stainless steel griddles. The chrome also prevents sticking and flavor transfer yielding a higher quality product. Chrome radiates less heat to the air but still transfers heat to your burgers steaks and other products more efficiently than a traditional griddle. This makes for a cooler kitchen less money spent on air conditioning and happier staff with less than 10% of heat from a normal griddle circulating through your kitchen.On average chrome griddles take 45% less time to clean than standard steel plate griddles saving you time and money. Not only that the chrome plate does not absorb food particles. This greatly reduces flavor transfer so ingredients with potent flavors such as onions and garlic will not carry-over into subsequent meals. However chrome is a delicate material and requires extra attention in order to retain all of its benefits.For added convenience the 4 heavy-duty non-skid feet on this unit are adjustable and constructed of stainless steel. The feet help to provide additional stability to this countertop unit. With 4in fully welded back and side splash guards to protect your walls and counters you'll maintain a safe and clean work environment.Boasting 9000W / 12000W 208 / 240V total power this 36in griddle has a 3000W / 4000W 208 / 240V of power and 1 thermostatic control per every 12in cooking section while the 20 7/8in deep plate provides a greater cooking surface and impressive recovery time. Thanks to the full width grease trough cleanup is easy. The 4.5 qt. grease drawer is easy to remove and clean. To increase safety a handy indicator light will illuminate to indicate when each thermostat is turned on and when the griddle plate reaches the desired temperature the elements will turn off for that section and the indicator light will go off.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUBEWARE Cubeware 28 oz. Rectangular Container Black Base With Clear Lid, PK150 (CR-928B)
- CRUISER BOWL Sm 6 oz. Cruiser Bwl, PK500 (CT757-060)
- MONARCH Herringbone Tea Towels Red Stripe , 12PK (SC-HTRD-24)
- GARLAND Ignition Module , Mwg/Xg/9501 (1864901)
- COOKING PERFORMANCE GROUP CL-CPG-48-NL 48in Gas Countertop Lava Briquette Charbroiler - 120000 BTU (351CLCPG48NL)
- COOKING PERFORMANCE GROUP CR-CPG-36-NL 36in Gas Countertop Radiant Charbroiler - 120000 BTU (351CRCPG36NL)
- COOKING PERFORMANCE GROUP CPG-SP-18-L Liquid Propane Stock Pot Range - 80000 BTU (351CPGSP18L)
- COOKING PERFORMANCE GROUP S60-N Natural Gas 10 Burner 60in Range with 2 Standard Ovens - 360000 BTU (351S60N)
- COOKING PERFORMANCE GROUP GM-CPG-72-NL 72in Gas Countertop Griddle with Manual Controls - 180000 BTU (351GMCPG72NL)
- COOKING PERFORMANCE GROUP GM-CPG-36-NL 36in Gas Countertop Griddle with Manual Controls - 90000 BTU (351GMCPG36NL)
- COOKING PERFORMANCE GROUP S36-L Liquid Propane 6 Burner 36in Range with Standard Oven - 210000 BTU (351S36L)
- Cooking Performance Group Ovens and Ranges