Cooking Performance Group

GM-CPG-36-NL 36in Gas Countertop Griddle with Manual Controls - 90000 BTU


product price: $1,861.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Great for cooking burgers bacon cheesesteaks and other grilled favorites this countertop griddle provides you with versatility and convenience. Countertop griddles are great for small spaces like snack bars and concession stands and this one comes equipped with everything you need to customize your setup! Powerful Efficient Burners : With 3 30000 BTU Ushaped burners this cooking surface features an impressive 20 depth that is sure to deliver all the workspace needed. Plus the polished steel construction is both durable and easy to clean. Manual Controls : An On / Off dial makes it easy to heat this griddle and the bright red lettering makes it easy to see when the griddle is in use. Standing Pilot : The standing pilot is great for instant ignition so you are always ready to light your burners and begin cooking at a moment's notice. Adjustable Feet : For added convenience the feet on this unit are adjustable. Plus the 4 feet provide additional stability to this countertop unit. Back and Side Splashes : With back and side splashes to protect your walls and counters youll maintain a safe and clean work environment. Waste Tray : Conveniently removable this waste tray collects grease and food debris throughout the day making cleanup a breeze. Rear Gas Connection : The 3/4in gas connection ships ready to connect to a natural gas supply. For added versatility a liquid propane orifice kit is also included for simple field conversion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.