Shop All Ovens and Ranges
Cooking Performance Group
G-CPG-24-M 24in Electric Countertop Griddle - 6000W / 8000W 208 / 240V
Mfr # 351GCPG24M
Zoro # G210790934
product price: $1,428.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,428.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooking Performance Group
- MFR # 351GCPG24M
- Zoro # G210790934
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Make cooking breakfast and lunch easy with this Cooking Performance Group G-CPG-24-M 24in electric countertop griddle. Great for cooking burgers bacon cheesesteaks and other grilled favorites this countertop griddle provides you with versatility and convenience. Countertop griddles are great for compact spaces like eateries diners and take-out restaurants!This griddle features a durable 1in thick polished steel griddle plate and an all stainless steel construction. For added convenience the 4 heavy-duty non-skid feet on this unit are adjustable and constructed of stainless steel and provide additional stability to this countertop unit. With 4in fully welded back and side splash guards to protect your walls and counters you'll maintain a safe and clean work environment.Boasting 6000W / 8000W 208 / 240V total power this 24in griddle has a 3000W / 4000W 208 / 240V of power and 1 thermostatic control per every 12in cooking section while the 20 7/8in deep plate provides a greater cooking surface and impressive recovery time. Thanks to the full width grease trough cleanup is easy. The 4.5 qt. grease drawer is easy to remove and clean. To increase safety a handy indicator light will illuminate to indicate when each thermostat is turned on and when the griddle plate reaches the desired temperature the elements will turn off for that section and the indicator light will go off.You can control the temperature to cook foods to your exact specifications with its snap-action thermostatic controls that range between 150 and 450 degrees Fahrenheit. This griddle has 1 thermostat for every 12in section of griddle and each thermostat independently controls the temperature of the 12in wide section allowing you to set different temperatures for recipe requirements or cooking / holding applications. This Cooking Performance Group series of electric griddles may be wired for operation in the field or for 1 or 3 phase power supplies by making line connections at the junction box at the rear of the unit. Units must be hard-wired at installation for 1 and 3 phase service and requires 208 / 240V electrical connection.Overall Dimensions:Width: 24inDepth: 29 1/8inHeight: 15 7/16inPlate Dimensions:Width: 24inDepth: 20 7/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Burner 18.75" Steel (51619)
- LODGE Blacklock Cast Iron Griddle Black (BL77DG)
- RSVP INTERNATIONAL Bbq Roasting Pan - Precision Pierced Ss (BQ-RP)
- TRAULSEN Handle Door (344-37960-00)
- COOKING PERFORMANCE GROUP GM-CPG-15-NL 15in Gas Countertop Griddle with Manual Controls - 30000 BTU (351GMCPG15NL)
- COOKING PERFORMANCE GROUP GM-CPG-24-NL 24in Gas Countertop Griddle with Manual Controls - 60000 BTU (351GMCPG24NL)
- COOKING PERFORMANCE GROUP GU-CPG-48-M Ultra Series 48in Chrome Plated Electric Countertop Griddle. 12000W / 16000W 208 / 240V (351GUCPG48M)
- COOKING PERFORMANCE GROUP GU-CPG-24-M Ultra Series 24in Chrome Plated Electric Countertop Griddle - 6000W / 8000W 208 / 240V (351GUCPG24M)
- COOKING PERFORMANCE GROUP Electric 36in Countertop Griddle w Thermos Controls 36in Refrigerated Base-208/240V 9000W/12000W (35136EG36CB)
- COOKING PERFORMANCE GROUP CPG-DSPR-L Liquid Propane Stock Pot Range - 160000 BTU (351CPGDSPRL)
- BRENTWOOD APPLIANCES Electric 1000 Watt Single Hotplate, Chrome (TS337)
- Cooking Performance Group Ovens and Ranges